Shop SKIL-CARE

753272 3 in. Comfort Foam 16 in. Two Color Vinyl Cushion

  • Mfr # 753272
  • Zoro # G104157973

product price: 
$
64.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
753272
Zoro #
G104157973
UPC #
671509223209
Country of Origin
China

Description

This foam cushion provides comfort, pressure relief and redistribution at a reasonable price. High-density foam provides comfort and relieves pressure. Two-color surfaces act as a reminder to reposition resident. Wipe clean vinyl that protects it against liquids.

Specifications
  • Size: 3" x 16"
  • Dimension: 16"W x 16"D x 3"H
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.