Shop SKIL-CARE
Create Account
751101 18 in. Gel-Lift Cushion with Safety Ties - Blue
- Mfr # 751101
- Zoro # G204158023
product price:Â
$
84.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 751101
- Zoro #
- G204158023
- UPC #
- 671509270708
- Country of Origin
- China
Description
A low profile pressure relief and redistribution cushion that can be placed above a foam cushion or used alone. Provides added comfort, pressure relief, and redistribution. Pressure relieving cooling gel. Wipe-clean anti-bacterial vinyl.
Specifications- Color: Blue
- Size: 18"
- Dimension: 18"W x 16"D x 1"H
- Weight: 9.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.