This item is Discontinued.

Skil-Care 754528 3.5 in. Gel-Foam Vinyl Cushion Wheelchair Occyx Cutout & LSI Cover 754528

This item is Discontinued.

Skil-Care

754528 3.5 in. Gel-Foam Vinyl Cushion Wheelchair Occyx Cutout & LSI Cover (Discontinued)

Mfr # 754528
Zoro # G804158294
UPC # 671509198507
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
754528
Zoro #
G804158294
UPC #
671509198507
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A coccyx cutout gel-foam chair cushion that enjoys all the advantages of gel such as cooling, alternating pressure, relief and redistribution. Water-based gel lowers interface pressure and cools to minimize perspiration. High-density foam prevents bottoming-out. Low-shear i outer cover reduces skin damaging friction and can be laundered. Vinyl inner cover wipes clean for easy care and prevents urine from entering cushion.

Features
  • Coccyx cutout
  • Gel-foam cushion classic
Specifications
  • Material: Gel-Foam
  • Dimension: 3.5" H x 18" W x 16" D
  • Weight: 8.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.