757015 18 x 16 in. Wheelchair Leveling Pad, Vinyl Cover

  • Mfr # 757015

  • Zoro # G704157854


product price:  $77.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
757015
Zoro #
G704157854
UPC #
671509152301
Country of Origin
China

Description

This is a rigid foam cushion that eliminates the "hammock effect" surface on a wheelchair and provides a flat and level surface. It is comprised of solid, closed cell foam and is covered with heat sealed, wipe clean vinyl. A separate wheelchair cushion is strongly recommended.

Specifications
  • Color: Vinyl Cover
  • Size: 18" x 16"
  • Dimension: 1.5 x 16 x 18 in.
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.