757109 16 in. Anti-Thrust Gel Pod Cushion; Firm Base with LSII Cover

  • Mfr # 757109
  • Zoro # G004157912
product price: 
$
169.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
757109
Zoro #
G004157912
UPC #
671509304106
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This cushion prevents residents from sliding out of the wheelchair and simultaneously prevents pressure sores. Anti-thrust barrier eliminates forward and sacral sitting problems. Helps maintain pelvic neutrality. High-density foam increases comfort and relieves pressure. Contoured, firm base eliminates sling-seat "hammock effect" and minimizes seat rise. Water based gel pod provides pressure relief and redistribution in the coccyx area. Low-shear ii wipe-clean outer cover reduces skin damaging friction.

Features
  • Anti-thrust barrier eliminates forward and sacral sitting problems
  • Helps maintain pelvic neutrality
  • High-density foam increases comfort and relieves pressure
  • Contoured base eliminates sling-seat hammocking and minimizes seat rise
  • Low-shear ii wipe-clean outer cover reduces skin damaging friction
  • Optional water-based gel pod provides pressure relief and redistribution in the coccyx area
  • Slide-control
  • Anti-thrust cushion
Specifications
  • Size: 16" W x 16" D
  • Dimension: 5" H x 16" W x 16" L
  • Weight: 5.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.