754043 4 x 2 in. Wedge Foam Soft Foundation 20 in. Two Color Vinyl Cushion

  • Mfr # 754043
  • Zoro # G804158188
product price: 
$
73.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
754043
Zoro #
G804158188
UPC #
671509281100
Country of Origin
China

Description

This extra wide and high Wedged foam cushion is covered with a heat-sealed wipe clean anti-bacterial vinyl. High-density foam provides comfort and reduces pressure. Two-color surfaces act as a reminder to reposition the resident.

Specifications
  • Size: 4 " x 2"
  • Cushion Size: 20"
  • Dimension: 20"W x 16"D x 4"H x 2"H
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews