Shop SKIL-CARE

758025 18 in. Leg Abductor Gel-Foam Wedge Vinyl Cushion with LSI Cover

  • Mfr # 758025
  • Zoro # G104158222

product price: 
$
178.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
758025
Zoro #
G104158222
UPC #
671509152707
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A pressure relief and redistribution cushion that comfortably keeps legs in abduction and prevents hip rotation and sliding. Firm, contoured foundation eliminates sling-seat "hammock effect". 5"H contoured foam pommel provides abduction without compromising comfort. High-density foam comfort and stability. Wedge base provides additional slide control. Gel surface for cooling and superior pressure relief and redistribution. Fluid-proof, wipe-clean vinyl inner cover protects against incontinence. Optional low-shear i outer cover reduces skin damaging friction and can be laundered.

Features
  • Comfortably keeps legs in abduction and prevents hip rotation
  • 5 inch contoured foam pommel provides abduction without compromising comfort
  • High-density foam guarantees comfort and stability
  • Water-based gel relieves pressure and cools to prevent skin-damaging perspiration
  • Firm, contoured foundation eliminates sling-seat hammocking
  • Fluid-proof, wipe-clean vinyl inner cover protects against incontinence
  • Low-shear outer cover eliminates skin-damaging friction
  • Wedge base for additional slide control
  • Slide-control
  • Leg abductor cushion
Specifications
  • Material: Gel-Foam
  • Dimension: 4.5"-2" H x 18" W x 16" D
  • Weight: 9.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.