Shop SKIL-CARE

751197 18 in. Stary Night Gel-Foam Vinyl Cushion

  • Mfr # 751197
  • Zoro # G604174319

product price: 
$
148.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
751197
Zoro #
G604174319
UPC #
671509227900
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This cushion has all the advantages of a standard gel-foam cushion with a colorful stars and sparkles design. Water-based gel adds maximum comfort, pressure redistribution and cooling. High-density foam prevents bottoming-out. Incontinent-proof vinyl cover prevents fluids from entering the cushion and wipes clean for easy care.

Features
  • Multi-purpose
  • Starry night gel-foam cushion
Specifications
  • Material: Gel-Foam
  • Dimension: 2.5" H x 18" W x 16" D
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.