912425 Gel-Maze with Marbles - Green Gel

  • Mfr # 912425

  • Zoro # G604089439


product price:  $52.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
912425
Zoro #
G604089439
UPC #
671509248509
Country of Origin
China

Description

This product provides the opportunity to move a marble through a maze pattern which contributes to brain stimulation, improved eye-hand coordination, increased finger strength, and reduces boredom. This activity offers the sensory feeling of gel.

Specifications
  • Color: Green Gel
  • Size: 14" x 14"
  • Dimension: 1 x 14 x 14 in.
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.