Shop SKIL-CARE

914430 18 in. Thin-Line X-Gel Overlay Vinyl Cushion

  • Mfr # 914430
  • Zoro # G804175864

product price: 
$
60.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914430
Zoro #
G804175864
UPC #
671509243108
Country of Origin
China

Description

This gel overlay can be used alone or to upgrade any foam cushion to provide added pressure relief and redistribution. The formation of four pockets adds to the stability of the cushion. The gel overlay provides a cooling effect to prevent ulcer formation.

Specifications
  • Size: 18"
  • Dimension: 18"W x 16"D x 1"H
  • Weight: 5.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.