Shop SKIL-CARE

753182 3 x 18 in. Pressure Check Foam Cushion with Sheepskin Cover

  • Mfr # 753182
  • Zoro # G404158328

product price: 
$
69.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
753182
Zoro #
G404158328
UPC #
671509276908
Country of Origin
China

Description

This cushion utilizes a unique cubic formation to provide pressure relief and redistribution while simultaneously minimizing shear forces. Foam sections adjust to meet individual needs. Provides maximum weight distribution for pressure relief. Soft synthetic sheepskin cover enhances comfort and helps prevent decubitus ulcers. Includes a synthetic sheepskin cover that can be laundered.

Specifications
  • Size: 3 " x 18"
  • Dimension: 18"W x 16"D x 3"H
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.