Shop SKIL-CARE

914802 8 lbs Aqua Air Exercise

  • Mfr # 914802
  • Zoro # G403751971

product price: 
$
34.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914802
Zoro #
G403751971
UPC #
671509282701
Country of Origin
China

Description

This is an air filled vinyl pouch that when immersed in a pool it offers a resistance force that can strengthen the arms and upper body. This category of products has four models where the resistance force varies between 3 and 10 pounds. This model offers a resistant force of 8lbs. when submerged in water. There is a convenient fill valve, and the product is light and east to travel with.

Specifications
  • Weight Capacity: 8 lbs
  • Dimension: 1 x 11 x 13 in.
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.