915110 3 x 20 x 18 in. Bariatric Gel-Foam Cushion with LSI Cover

  • Mfr # 915110
  • Zoro # G304158176
product price: 
$
238.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
915110
Zoro #
G304158176
UPC #
671509215105
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

These gel-foam cushions provide cooling, pressure relief, and redistribution for the bariatric residents. High-density foam prevents bottoming-out. Manufactured with an inner heat sealed vinyl cover and an outer stretch, low shear i cover that can be laundered.

Features
  • Double-chamber construction relieves pressure for heavy residents
  • Water-based gel relieves pressure and cools to reduce skin-damaging perspiration
  • High-density foam prevents
  • Low-shear cover reduces friction removes for easy laundering
  • Incontinent-proof vinyl covers wipe clean for easy care
  • Safety strap secures cushion to wheelchair
  • Non-slip bottom on outer covers provides extra safety
  • Bari- gel-foam cushion
Specifications
  • Material: Gel-Foam
  • Dimension: 3" H x 20" W x 18" D
  • Weight: 12.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews