Skil-Care 201060 Universal Cone Grip - Pack of 6

  • Mfr # 201060

  • Zoro # G403752114


product price: $56.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201060
Zoro #
G403752114
UPC #
30671509100709
Country of Origin
China

Description

This cone-shaped anti-contracture device conforms to the natural taper of the hand. The firm surface keeps hands open without stimulating finger contractions. It comes with an elastic band to prevent the grip from being dropped. Cloth cover is soft, perspiration absorbing, and is removable for easy laundering.

Features
  • Universal Cone Grip
  • Pack of 6
Specifications
  • Size: Universal
  • Dimension: 1 x 14 x 8 in.
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.