Skil-Care 702220 Lateral Support Orthosis with 24 in. Backrest

  • Mfr # 702220

  • Zoro # G604011195


product price:  $316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702220
Zoro #
G604011195
UPC #
671509122403
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This removable, rigid orthosis support provides superior lateral control in most wheelchairs. Contoured plastic frame provides firm support under axilla. Foam backrest may be customized to meet residents needs. Restraint-free design uses no straps or belts. Covered in durable, wipe-clean nylon. Fits 18" and 20" wheelchair widths. Foam is removable for replacement or modification.

Features
  • Backrest
  • Lateral support orthosis
Specifications
  • Size: 24" H Backrest
  • Dimension: 10" H x 16.5" W x 25" L
  • Weight: 8.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.