Skil-Care 706011 12.75 in. Lateral Body Suppor with Polyester Cover

  • Mfr # 706011

  • Zoro # G704157809


product price:  $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706011
Zoro #
G704157809
UPC #
671509136509
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A lateral leaning chair support with a foam covered plastic insert and an outer polyester cover. Can be used in any chair. Vertical support stabilizes torso. Foam-cushioned armrest trough supports arm. May be used on left or right side. Low-shear ii wipe-clean outer cover reduces skin damaging friction. Rigid insert maintains strong support.

Features
  • Lateral support
  • Lateral body support
Specifications
  • Material: Polyester
  • Size: 12.75" L
  • Dimension: 7" H x 19" W x 13" L
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.