Skil-Care 706220 Mobile Arm Support Elevated with LSII Cover - Right Arm

  • Mfr # 706220

  • Zoro # G204089303


product price: $305.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706220
Zoro #
G204089303
UPC #
671509138909
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This is a rotational arm support that mounts to most standard wheelchairs and is especially useful for persons with contracted arms. The removable foam padded arm trough in a level or inclined variation whereas this model is elevated and designed to used on the right armrest. It adjusts horizontally for customized arm positioning and easily installs to any wheelchair. Low-shear ii wipe-clean, stretch outer cover reduces skin damaging friction.

Features
  • Shoulder-elbow-wrist-hand orthosis for stable arm support
  • Especially effective for contracted-arm residents
  • Adjustable-angle capability to adapt to residents specific needs
  • Removable arm trough of comfortable high-density foam
  • Easily installs to any half-arm or full-arm wheelchair
  • Arm support
  • Mobile arm support
Specifications
  • Side: Right Arm
  • Dimension: 8" H x 14" W x 21" L
  • Weight: 3.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.