Skil-Care 751149 20 in. Econo-Gel Cushion Vinyl with Polyester Cover

  • Mfr # 751149

  • Zoro # G904158187


product price:  $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
751149
Zoro #
G904158187
UPC #
671509329604
Country of Origin
China

Description

A low rise pressure relief and redistribution cushion that is economical and can be used for all seating surfaces. The gel cavity enhances pressure relief and redistribution. The gel pad is sandwiched between an upper and lower layer of foam that provides pressure relief and redistribution. The gel pad is segmented for additional posture stability. Safety straps keep the cushion in place. Incontinence-proof vinyl inner cover wipes clean for easy care and a polyester outer cover protects the cushion and reduces skin shear that can be laundered . Two toned cover serves as a reminder to reposition resident.

Specifications
  • Size: 20"
  • Weight: 7.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.