Skil-Care 909421 15 x 30 in. BedPro Bi-Fold Sensor Pad Alarm System

  • Mfr # 909421

  • Zoro # G604088449


product price:  $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909421
Zoro #
G604088449
UPC #
671509305707
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

Skil-care developed a dual purpose sensor pad that can be folded and used on the bed (unfolded 15"x30") and/or the wheelchair (folded 15"x15") (most sensor pads can not be folded). Resistant to body fluids. Coiled cord for easy connection. This system includes the bi-fold sensor pad and a bedpro electronics unit.

Specifications
  • Warranty: 1 Year
  • Size: 15" x 30"
  • Dimension: 4" H x 18" W x 18" L
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.