Skil-Care 914679 Aqua Water Weights Pad; 8 lbs

  • Mfr # 914679

  • Zoro # G803751830


product price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914679
Zoro #
G803751830
UPC #
671509267609
Country of Origin
China

Description

The aqua-weight consist of a vinyl pouch and when filled with a fixed amount of water offers the opportunity to perform safe and light exercise. It is safe to use and when dropped will not injure the body. The water can be easily filled through a check valve and can be emptied easily. There is a comfortable foam covered handle. Easy to fill and empty. This model when completely filled has a weight of 8lbs.

Specifications
  • Weight Capacity: 8 lbs
  • Dimension: 0.1 x 12 x 13 in.
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.