Zoro Homepage

Tray Dura Plastic

  • Mfr # 705030

  • Zoro # G916088021


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705030
Zoro #
G916088021
UPC #
-
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. This plastic dura-tray is 1/4 thick. There are also two straps that are placed around each of the arm rests respectively for easy access or removal the strap around the wheelchair utilizes a 1 plastic buckle. The arm rest straps have easy release cloth hook and eye attachment with a red loop for those who lackadequate finger strength. Features -Grey flexible plastic with a reinforcing wooden ridge under the front of the tray -Strap materials: 25 mm cloth hook and eye with red tab to assist locating end 25 mm webbing which fastens with plastic cam lock buckle -The tray needs to be fitted by an attendant -It attaches by a cloth hook and eye strap around each armrest and a long strap which fits around the back of the chair and buckles at the side -Lap top cushions & trays -Hard top tray Specifications - Fits Size: 16-18 - Dimension: 1 H x 23 W x 20 L - Weight: 3.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.