Zoro Homepage
This item is Discontinued.
Skil Chop Saw, Horizontal D, Steel, 120V, 15A SPT64MTA-01

Chop Saw, Horizontal D, Steel, 120V, 15A (Discontinued)

  • Mfr # SPT64MTA-01
  • Zoro # G3781989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT64MTA-01
Zoro #
G3781989
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
14 in
Arbor Size
1 in

Details

Item
Chop Saw
Voltage
120
Corded/Cordless
Corded
Handle Type
Horizontal D
Material
Steel
Cutting Capacity
5" Pipe, 4-1/2" Square Stock
Amps
15.0
No Load RPM
3800
Guard Type
Drop Down
Corded/Banded
Corded
Includes
Abrasive Wheel, Multi-Functional Wrench
Tool Weight
33.9 lb
Application
Metal Cutting

Description

Chop Saw, Voltage 120, Blade Dia. 14 in, Arbor Size 1 in, 3800 No Load RPM, 15.0 Amps, Corded, Cutting Capacity 5 In. Pipe, 4-1/2 In. Square Stock, Guard Type Drop Down, Handle Type Horizontal D, Tool Weight 33.9 lb, Application Metal Cutting, Material Steel, Includes Abrasive Wheel, Multi-Functional Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.