Zoro Homepage

Circular Saw, 7-1/4" Blade Dia., 5300 rpm

  • Mfr # SPT67M8-01

  • Zoro # G0612372


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
24 Tooth Carbide Blade, Multi-Function Wrench
Features
Lightweight Design, Powerful Dual Field Motor, Worm Drive Style
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT67M8-01
Zoro #
G0612372
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
1 7/8 in
Max. Cutting Depth @ 45 Deg.
2 7/16 in
Arbor Size
5/8 in
Cord Length
10 ft
Depth of Cut @ 90 Deg.
2-7/16"
Depth of Cut @ 45 Deg.
1-7/8"
Tool Length
12 1/2 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
12 1/2 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
1 7/8 in
Cutting Depth at 45 Degrees - Maximum
2 7/16 in

Details

Item
Corded Circular Saw
Voltage
120 V AC
Includes
24 Tooth Carbide Blade, Multi-Function Wrench
Features
Lightweight Design, Powerful Dual Field Motor, Worm Drive Style
Blade Side
Left
Power Source
Corded
Bevel Angle Range
0 Degrees to 56 Degrees Left
Tool Weight
8.9 lb
No Load RPM
5300
Amps
15.0
Corded/Banded
Corded
Corded/Cordless
Corded
Number of Conductors
0
Handle Type
Soft Grip
Bevel Stops
0 Degrees and 45 Degrees
Shoe Material
Magnesium
Bevel Capacity
56 Degrees
Standards
UL Listed
Brake Type
None
Current
15 A
Drive Type
Direct Drive
Arbor Shape
Round
Max. Blade Speed
5,300 RPM
Frequency
60 Hz
Bevel Tilt Direction
Left
Includes Electric Brake
No Brake
Bevel Angle - Minimum
0 Degrees
Tool Series
SKILSAW
For Workpiece Material
Wood
Blade Speed - Maximum
5,300 RPM
Bevel Angle - Maximum
56 Degrees
Plug Type
Three-Prong

Description

Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Shoe Material Magnesium, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 56 Degrees Left, Bevel Stops 0 Degrees and 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 7/8 in, Max. Cutting Depth @ 45 Deg. 2 7/16 in, Tool Length 12 1/2 in, Tool Weight 8.9 lb, Current 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.