Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw, 7.25 in Dia

  • Mfr # SPT77W-71

  • Zoro # G010474140


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
Multi-Function Blade Wrench
Features
Contoured Main Handle, Dual-Field Motor i, Integrated Saw Hook for Safe Rafter Placement
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT77W-71
Zoro #
G010474140
UPC #
195532200216
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 13/32 in
Max. Cutting Depth @ 45 Deg.
2 in
Tool Length
19 1/2 in
Cord Length
8 ft
Overall Length
19 1/2 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 7/16 in
Cutting Depth at 45 Degrees - Maximum
2 in

Details

Item
Circular Saw
Voltage
120 V AC
Includes
Multi-Function Blade Wrench
Features
Contoured Main Handle, Dual-Field Motor i, Integrated Saw Hook for Safe Rafter Placement
Blade Side
Left
Power Source
Corded
Bevel Angle Range
51 Degrees
Tool Weight
14.2 lb
Shoe Material
Steel
Arbor Shape
Diamond
Brake Type
No
Current
22 A
Bevel Stops
51 Degrees
Drive Type
Worm Drive
Handle Type
Worm Drive Style
Tool Series
SKILSAW
Bevel Angle - Maximum
51 Degrees
Frequency
60 Hz
Includes Electric Brake
No Brake
Plug Type
Three-Prong
Bevel Tilt Direction
Left
For Workpiece Material
General Purpose

Description

Circular Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Arbor Shape Diamond, Blade Side Left, Shoe Material Steel, Drive Type Worm Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 51 Degrees , Bevel Stops 51 Degrees , Max. Cutting Depth @ 0 Deg. 2 13/32 in, Max. Cutting Depth @ 45 Deg. 2 in, Tool Length 19 1/2 in, Tool Weight 14.2 lb, Current 22 A, Voltage 120 V AC, Frequency 60 Hz, Plug Type Three-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.