Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw.120V, 12.0A, 10-1/2 in.L

  • Mfr # 5080-01

  • Zoro # G9746737


product price: $57.75
/ea

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
Blade Wrench, Carbide Blade
Features
Anti-Snag Lower Guard, Rear-Lever Depth Adjustment, Safety Lock
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080-01
Zoro #
G9746737
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
1 15/16 in
Max. Cutting Depth @ 45 Deg.
2 7/16 in
Cord Length
6 ft
Depth of Cut @ 45 Deg.
1-15/16"
Arbor Size
5/8 in
Depth of Cut @ 90 Deg.
2-7/16"
Tool Length
10 1/2 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
10 1/2 in
Cutting Depth at 0 Degrees - Maximum
1 15/16 in
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
2 7/16 in

Details

Item
Corded Circular Saw
Voltage
120 V AC
Includes
Blade Wrench, Carbide Blade
Features
Anti-Snag Lower Guard, Rear-Lever Depth Adjustment, Safety Lock
Blade Side
Right
Power Source
Corded
Bevel Angle Range
0 Degrees to 51 Degrees Right
Tool Weight
11.2 lb
Brake Type
None
Bevel Stops
45 Degrees
Corded/Cordless
Corded
Corded/Banded
Corded
Amps
13.0
Shoe Material
Steel
Handle Type
Tilt
No Load RPM
5300
Number of Conductors
3
Bevel Capacity
45 Degrees
Max. Blade Speed
5,300 RPM
Drive Type
Direct Drive
Arbor Shape
Round
Current
13 A
Blade Speed - Maximum
5,300 RPM
Bevel Angle - Minimum
0 Degrees
Includes Electric Brake
No Brake
Frequency
60 Hz
Tool Series
SKIL
Bevel Angle - Maximum
51 Degrees
Plug Type
Two-Prong
Bevel Tilt Direction
Right
For Workpiece Material
General Purpose

Description

Circular Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Steel, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 51 Degrees Right, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 15/16 in, Max. Cutting Depth @ 45 Deg. 2 7/16 in, Tool Length 10 1/2 in, Tool Weight 11.2 lb, Current 13 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.