Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Worm Drive Saw, 7" Blade Dia.

  • Mfr # SPT79-00

  • Zoro # G0612339


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
7 in
Power Source
Corded
Max. Cutting Depth
2 in
Tool Weight
16.9 lb
Cutting Type
Wet/Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT79-00
Zoro #
G0612339
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7 in
Max. Cutting Depth
2 in
Arbor Size
7/8 in
Length
19 1/2 in
Depth of Cut
2"
Height
7 1/2 in
Width
7 3/4 in
Cord Length
10 ft

Details

Item
Concrete Saw
Power Source
Corded
Tool Weight
16.9 lb
Cutting Type
Wet/Dry
Includes
Clamp, Multi-Function Wrench, Vacuum Hose Adapter, Water Feed Assembly
Primary Application - Handheld Concrete Saws
Cinderblock
Hz
60 Hz
Standards
UL Listed
Item - Handheld Concrete Saws
Handheld Concrete Saw
Corded/Cordless
Corded
Voltage
120V AC
Max. RPM
5100
Full Load Amps
15
Corded/Banded
Corded
Application
Concrete, Control Joints, Decorative Concrete, Expansion Joints, Granite, Masonry Brick
Features
Ground Fault Circuit Interrupter Protection, Integrated Rolling Foot Plate, Retractable Front Pointer
Motor Type
Electric
Series
Medusaw(TM)
Tool Style
Handheld
Variable Speed
No
Arbor Shape
Round
Max. Blade Speed
5,100 RPM
Current
15 A
Bevel Angle Range
0 Degrees

Description

Concrete Saw, Power Source Corded, Series Medusaw(TM), Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 7 in, Max. Blade Speed 5,100 RPM, Arbor Size 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 2 in, Variable Speed No, Tool Weight 16.9 lb, Current 15 A, Voltage 120V AC, Cord Length 10 ft, Includes Clamp, Multi-Function Wrench, Vacuum Hose Adapter, Water Feed Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.