Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2898LI-02
Zoro #
G4932243
UPC #
39725034830
Country of Origin
China
Dimensions
Chuck Size
1/2 in
Tool Length
12
Description
Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 1.3 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 1, 18V Standard Series, No Load RPM 0 to 450/0 to 1400, Chuck Size 1/2 in, Max. Torque 400 in-lb, Battery Included (1) 19M499, Transmission 2-Speed, Clutch Style 20+1 Position Adjustable, Handle Type T-Handle, Battery Pack Replacement 19M499, Chuck Keyless, Tool Length 12 In., Tool Weight 3.0 lb
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.