Zoro Homepage

Fixed Base Router, Corded, 10 A, 2 hp

  • Mfr # RT1323-00

  • Zoro # G3997418


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Amps
10 A
Features
Live Tool Indicator, Soft Start
Overall Width
6 in
Includes
1/4 in and 1/2 in Collet, Collet Wrench, Dust Extraction Adaptor, Parallel Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT1323-00
Zoro #
G3997418
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Width (In.)
6 in
Overall Depth (In.)
9 1/4 in
Base Size (In.)
6 in
Tool Length (In.)
10 in
Collet Size
1/4 in, 1/2 in
Overall Depth
9 1/4 in

Details

Item
Router
Voltage
120 V
Amps
10 A
Features
Live Tool Indicator, Soft Start
Includes
1/4 in and 1/2 in Collet, Collet Wrench, Dust Extraction Adaptor, Parallel Guide
Power Source
Corded
Lock
Spindle
Handle
Ergonomic
HP
2 hp
Speed Type
Variable
Switch
Toggle
Tool Weight (Lb.)
8 lb
Corded/Cordless
Corded
No Load RPM
10000 to 25000
Start Type
Soft-Start
Router Class
Full-Size
Current
10 A
Maximum Speed
25,000 RPM
Product Type
Router
Handle Type
Ergonomic
Number of Speed Settings
6
Tool Weight
8 lb
Kit Contents
(1) 1/2 in Collet, (1) 1/4 in Collet, (1) Bare Tool
Speed Setting
Variable
Base Type
Fixed
Horsepower
2 hp

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 2 hp, Current 10 A, Maximum Speed 25,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Voltage 120 V, Router Class Full-Size, Handle Type Ergonomic, Start Type Soft-Start, Kit Contents (1) 1/2 in Collet, (1) 1/4 in Collet, (1) Bare Tool, Tool Weight 8 lb, Includes 1/4 in and 1/2 in Collet, Collet Wrench, Dust Extraction Adaptor, Parallel Guide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.