Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw, 6 A, 120 V AC

  • Mfr # JS314901

  • Zoro # G300404642


product price: $63.99
/ea

Key Features

Cord Length
5.9 ft
Variable Speed
Yes
Min. Strokes per Minute
800
Blade Shank Type
T-Shank, U-Shank
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS314901
Zoro #
G300404642
UPC #
039725997463
Country of Origin
China

Dimensions

Cord Length
5.9 ft
Tool Length
10 15/64 in
Stroke Length
7/8 in
Overall Length
10 1/4 in

Details

Variable Speed
Yes
Min. Strokes per Minute
800
Blade Shank Type
T-Shank, U-Shank
Voltage
120 V AC
Handle Type
Top Handle
Includes
Dust Blower, Light
Adjustable Shoe
Yes
Current
6 A
Bevel Angle Range
0 Degrees Left to 45 Degrees Right
Features
Bright Halo Light, Clear View Precision, Easy Blade Change, High Cutting Efficiency
Tool Weight
4.6 lb
Stroke Type
Orbital
Item
Jigsaw
Throttle Type
Variable-Speed Trigger
Speed Control
Variable
Max. Strokes per Minute
3,200
Stroke Rate - Maximum
3,200 stroke/min
Bevel Tilt Direction
Left, Right
Plug Type
Two-Prong
Frequency
60 Hz
Bevel Angle - Left
0 Degrees
Bevel Angle - Right
45 Degrees
Tool Series
Skil(R)

Description

Jigsaw, Blade Shank Type T-Shank, U-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3,200, Current 6 A, Stroke Length 7/8 in, Min. Strokes per Minute 800, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120 V AC, Adjustable Shoe Yes, Cord Length 5.9 ft, Tool Length 10 15/64 in, Tool Weight 4.6 lb, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.