Masonry Drill Bit, 1/4 in Dia, 5 in OAL, Dual Flute, 2-Flute, 1/4 in Dia Shank, Hex Shank

  • Mfr # MDB5103

  • Zoro # G722782564


product price:  $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDB5103
Zoro #
G722782564
UPC #
195532200377
Country of Origin
China

Description

Set anchors, drill pilot holes, and power through brick, cinder block, concrete, and other masonry with the Skil 1/4 in. Carbide-tipped masonry drill bit. This 1/4 in masonry drill bit features a dual-cutting carbide tip that optimizes drilling speed while retaining its edge. The bit features a split point tip optimized for speed and precision while dual flutes allow for fast debris removal without slowing or bogging down when cutting through brick and concrete. The masonry bit can be used in both hammer and rotary modes. Its 1/4 in hex shank provides superior grip with a three-jaw chuck or typical hammer drill while allowing compatibility with impact drivers. Heat-treated for extra strength, the shank and body allow the bit to withstand the abuse of drilling through masonry like block, concrete, and more when used in hammer mode. The bit is clearly labeled with bold print so it can be easily identified - no straining to read a tiny hairline imprint. Power through your next masonry project confidently with the Skil 1/4 in. Carbide-tipped masonry drill bit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.