Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunge and Fixed Base Router Combo, 14 A

  • Mfr # RT1322-00

  • Zoro # G8492159


product price: $198.99
/ea
Free Shipping & Returns

Key Features

HP
2 1/2 hp
Voltage
120 V
Amps
14 A
Features
Electronic Feedback, Live Tool Indicator, Soft Start, Spindle Lock
No Load RPM
10000 to 25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT1322-00
Zoro #
G8492159
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 in
Base Size (In.)
6 in
Tool Length (In.)
9 7/16 in
Overall Depth (In.)
10 in
Overall Depth
10 in
Overall Width (In.)
6 in
Collet Size
1/4 in, 1/2 in
Plunge Depth Capacity
2 1/8 in

Details

Item
Router
HP
2 1/2 hp
Voltage
120 V
Amps
14 A
Features
Electronic Feedback, Live Tool Indicator, Soft Start, Spindle Lock
No Load RPM
10000 to 25000
Tool Weight
12.2 lb
Power Source
Corded
Handle
Ergonomic
Includes
1/4 in and 1/2 in Collet, Collet Wrench, Dust Extraction Adaptor, Fixed Base, Parallel Guide, Plunge Base Dust Extraction Adaptor
Speed Type
Variable
Switch
Toggle
Tool Weight (Lb.)
12.2 lb
Lock
Spindle
Corded/Cordless
Corded
Base Type
Fixed and Plunge
Current
14 A
Handle Type
Ergonomic
Number of Speed Settings
6
Kit Contents
(1) 1/2 in Collet, (1) 1/4 in Collet, (1) Bare Tool
Speed Setting
Variable
Horsepower
2.5 hp
Product Type
Router
Maximum Speed
25,000 RPM
Router Class
Full-Size
Start Type
Soft-Start

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed and Plunge, Horsepower 2.5 hp, Current 14 A, Maximum Speed 25,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 2 1/8 in, Voltage 120 V, Router Class Full-Size, Handle Type Ergonomic, Start Type Soft-Start, Kit Contents (1) 1/2 in Collet, (1) 1/4 in Collet, (1) Bare Tool, Tool Weight 12.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.