PWR CORE 40 12 in. 40 V Battery Chainsaw Kit (Battery & Charger) 1/4 in.

  • Mfr # TH1200C-11

  • Zoro # G721732331


product price:  $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1200C-11
Zoro #
G721732331
UPC #
195532201190
Country of Origin
China

Description

Trim and prune limbs easily with the compact lightweight and well-balanced SKIL PWR CORE 40 12 In. Top Handle Chain Saw. Powered by PWR CORE 40 40V lithium technology you can ditch the gas but keep the power of a 27cc equivalent gas engine with this cordless top handle chain saw. It's compact and lightweight for easy maneuverability and reduced fatigue when trimming pruning and limbing. The chain saw features a 1/4-inch pitch chain for smooth precise cuts. The chain also auto lubricates for longer life. A convenient dial on the side of the tool delivers fast and easy tool-free chain tensioning. The kit includes the top handle chain saw PWR CORE 40 2.0Ah lithium battery and 40V 60W charger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.