PWR CORE 40 20 in. 40 V Battery Self-Propelled Lawn Mower Kit (Battery & Charger)

  • Mfr # SM4910C-11

  • Zoro # G821732156


product price:  $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM4910C-11
Zoro #
G821732156
UPC #
195532200414
Country of Origin
China

Description

The SKIL PWR CORE 40 Brushless 40V 20 In. Self-Propelled Mower combines a digital brushless motor with PWR CORE 40 lithium technology for powerful cutting performance and convenient ease of use. You'll have control from beginning to end with this cordless lawn mower thanks to its push-button start and self-propel with a variable speed control dial to pick your pace. The lawn mower delivers 2-in-1 cutting with your choice of bagging or mulching with the included grass bag and mulching plug. Easily adjust the cutting height across seven settings with a single lever. And when the task is complete the telescoping handle folds down completely allowing for vertical storage. This electric lawn mower kit includes a 6.0Ah PWR CORE 40 lithium battery for up to 55 minutes of runtime and an Auto PWR JUMP charger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.