PWR CORE 40 24 in. 40 V Battery Hedge Trimmer Kit (Battery & Charger)

  • Mfr # HT2400C-11

  • Zoro # G721731587


product price:  $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2400C-11
Zoro #
G721731587
UPC #
195532201800
Country of Origin
China

Description

Ditch the gas for a smarter lawn care solution with the SKIL 40V Brushless 24 In. Hedge Trimmer. Powered by PWR CORE 40 lithium battery technology this cordless hedge trimmer features a digital brushless motor that delivers up to 3 000 SPM for fast efficient cutting. Its 24-inch cutting length is ideal for wide hedges and hard-to-reach branches while its dual-action hardened steel blades and 3/4-inch cut capacity cut through thick branches and bushes with ease. The battery-powered hedge trimmer has a debris remover that collects and directs clippings away from the cutting area. IPX4-rated weather resistance delivers added durability in inclement weather. The hedge trimmer kit includes the 40V hedge trimmer PWR CORE 40 2.0Ah battery 60W charger debris remover and a blade sheath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.