PWR CORE 40 40 V Battery Trimmer and Blower Combo Kit (Battery & Charger)

  • Mfr # CB1400C-11

  • Zoro # G021732765


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1400C-11
Zoro #
G021732765
UPC #
195532201817
Country of Origin
China

Description

Ditch the gas for smarter lawn care solutions with the SKIL 40V 14 In. String Trimmer and 460CFM Blower Combo Kit. Powered by PWR CORE 40 lithium battery technology the cordless leaf blower and string trimmer combo kit are designed for efficiency and ease of use with the same battery working for both tools- and all tools in the SKIL 40V platform. The electric leaf blower delivers up to 460 CFM and up to 120 MPH air speed for powerful clearing performance. Its variable speed control with turbo boost delivers optimized control for any application. The cordless string trimmer features a Twist Load head that makes it easy to load the string trimmer line- simply insert the line and twist to load. Work efficiently with its 14-inch cutting swatch and easily release more line without slowing down with the dual line bump feed- just bump the head on the ground to release more line. IPX4-rated weather resistance for both tools delivers added durability in inclement weather. The lawn tool combo kit includes the cordless leaf blower string trimmer PWR CORE 40 2.0Ah battery and 60W charger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.