Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Random Orbital Sander, 5", 2.8 A, 3.44 lb

  • Mfr # SR211601

  • Zoro # G2490270


product price: $48.99
/ea

Key Features

Application
Wood, Metal and Plastic
Includes
Dust Box, (3) Sanding Sheet, Random Orbital Sander
Features
Easy to Clean Dust Container, Low Vibration, Powerful Motor, Sand in Tight Places, Speed Control
Handle Design
Palm
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR211601
Zoro #
G2490270
UPC #
-
Country of Origin
China

Dimensions

Pad Size
128 mm
Tool Length
7 7/8 in
Orbit Dia.
2 7/10 mm
Orbit Size
2 45/64 mm

Details

Item
Random Orbital Sander,5"
Application
Wood, Metal and Plastic
Includes
Dust Box, (3) Sanding Sheet, Random Orbital Sander
Features
Easy to Clean Dust Container, Low Vibration, Powerful Motor, Sand in Tight Places, Speed Control
Handle Design
Palm
Corded/Cordless
Corded
Orbits per Minute
13,000
Speed Type
Variable Speed
Tool Weight
3 lb
Switch Type
On/Off
Product Type
Random Orbital Sander
Amps
2.8 A
Type of Sandpaper
Sanding Wheel
Grip Type
Palm
Power Source
Corded
Current
3 A
Maximum Orbits per Minute
13,000 OPM

Description

Random Orbital Sander,5 In., Product Type Random Orbital Sander, Power Source Corded, Grip Type Palm, Orbit Size 2 45/64 mm, Current 3 A, Features Easy to Clean Dust Container, Low Vibration, Powerful Motor, Sand in Tight Places, Speed Control, Includes Dust Box, (3) Sanding Sheet, Random Orbital Sander, Maximum Orbits per Minute 13,000 OPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.