Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocating Saw, 1-1/4" Blade Stroke

  • Mfr # SPT44-10

  • Zoro # G5791289


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Stroke Length
1 1/4 in
Max. Strokes per Minute
2,900 stroke/min
Features
Buzkill Technology, Orbital Mode, Variable Speed Dial
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT44-10
Zoro #
G5791289
UPC #
00696566148036
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Tool Length
21 7/10 in
Length of Stroke
1-1/4"
Cord Length
8 ft
Overall Length
21 11/16 in

Details

Item
Reciprocating Saw
Voltage
120 V AC
Max. Strokes per Minute
2,900 stroke/min
Features
Buzkill Technology, Orbital Mode, Variable Speed Dial
Adjustable Shoe
No
Power Source
Corded
Stroke Type
Orbital
Tool Weight
11.3 lb
Keyless Blade Clamp
Yes
Amps
15
Number of Conductors
3
Item - Corded Reciprocating Saws
Corded Reciprocating Saw
Blade Stroke
1-1/4"
Corded/Banded
Corded
Corded/Cordless
Corded
Cutting Action
Orbital
Strokes per Minute
0 to 2900
Application
Demolition
Min. Strokes per Minute
0 stroke/min
Tool Style
Full-Size
Variable Speed
Yes
Pivoting Head
Yes
Vibration Reduction
Yes
Current
15 A
Includes Adjustable Shoe
Shoe Not Adjustable
Stroke Rate - Minimum
0 stroke/min
Includes Pivoting Head
Pivoting Head Included
Stroke Rate - Maximum
2,900 stroke/min
Tool Series
SKILSAW(R)
Speed Control
Variable
Plug Type
Two-Prong
Product Type
Reciprocating Saw
Includes Vibration Reduction
Vibration Reduction Included
Frequency
60 Hz
Includes Keyless Blade Clamp
Keyless Blade Included

Description

Reciprocating Saw, Corded, Primary Saw Application Demolition, Adjustable Shoe No, Tool Style Full-Size, Current 15 A, Stroke Length 1 1/4 in, Stroke Type Orbital, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 2,900 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 21 7/10 in, Tool Weight 11.3 lb, Voltage 120 V AC, Frequency 60 Hz, Plug Type Two-Prong, Cord Length 8 ft, Features Buzkill Technology, Orbital Mode, Variable Speed Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.