Zoro Homepage

Sheet Palm Sander, 2.0A

  • Mfr # 7292-02

  • Zoro # G4931105


product price: $39.99
/ea

Key Features

Includes
Paper Punch Plate, Sandpaper Sheet
Tool Length
9 in
Features
Built-In Vacuum Adapter, Pressure Control Technology
Pad Size
4 1/8 in x 4 1/2 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7292-02
Zoro #
G4931105
UPC #
-
Country of Origin
China

Dimensions

Tool Length
9 in
Pad Size
4 1/8 in x 4 1/2 in
Sheet Size
4 1/2 in x 5 1/2 in
Cord Length
6 ft
Dust Collection Port Size
1 1/4 in

Description

Corded Sheet Sander, Power Source Corded, Product Type Sheet Sander, Abrasive Mount Type Clamp, Sheet Size 4 1/2 in x 5 1/2 in, Speed Settings Fixed, Number of Vacuum Holes 8, Grip Type Palm, Voltage 115 V, Abrasive Shape Square, Cord Length 6 ft, Current 2 A, Dust Collection Port Size 1 1/4 in, Dust Collection Type Included Dust Canister, Features Built-In Vacuum Adapter, Pressure Control Technology, Includes Paper Punch Plate, Sandpaper Sheet, Maximum Motor Speed 14,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.