Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Saw, 10 in Dia, 4600 RPM

  • Mfr # TS6307-00

  • Zoro # G6068707


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
10 in
Max. Cut Width Right of Blade
25 1/2 in
Voltage
120 V AC
Bevel Angle Range
-2 Degrees Left to 47 Degrees Right
Max. Cutting Depth @ 0 Deg.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS6307-00
Zoro #
G6068707
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
10 in
Max. Cut Width Right of Blade
25 1/2 in
Max. Cutting Depth @ 0 Deg.
3 1/2 in
Max. Cutting Depth @ 45 Deg.
2 1/2 in
Arbor Size
5/8 in
Cord Length
6 ft
Table Length
25 in
Table Width
24 in
Table Height
32 in
Max. Cut Width Left of Blade
14 in
Dust Collection Port Size
2 1/2 in
Cutting Width Left of Blade - Maximum
14 in
Cutting Depth at 0 Degrees - Maximum
3 1/2 in
Cutting Depth at 45 Degrees - Maximum
2 1/2 in
Cutting Width Right of Blade - Maximum
25 1/2 in
Blade Diameter
10 in

Details

Item
Table Saw
Voltage
120 V AC
Bevel Angle Range
-2 Degrees Left to 47 Degrees Right
Current
15 A
Max. Blade Speed
4,600 RPM
Features
24-Tooth Carbide Blade, 4 x 4 Cutting Capacity, Anti-Restart Switch, Parallel Blade Alignment, Rack and Pinion Fence Rails
Power Source
Corded
Bevel Stops
Continuous
Includes
(2) Wrench, 24T Blade, Anti-Kickback Pawl, Blade Guard, Drive Knob With Washer and Hex Screw, Dust Port Elbow, Integrated Folding Stand, Miter Gauge, Push Stick, Rip Fence, Riving Knife
Standards
UL; CSA; OSHA
Dust Management
Yes
Table Saw Type
Portable
Frequency
60 Hz
Arbor Shape
Round
Stand Type
Folding
Bevel Angle - Maximum
47 Degrees
Bevel Tilt Direction
Right
Bevel Angle - Minimum
-2 Degrees
Blade Speed - Maximum
4,600 RPM
Includes Dust Management
Dust Management Included

Description

Table Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 4,600 RPM, Current 15 A, Horsepower Not Applicable, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range -2 Degrees Left to 47 Degrees Right, Bevel Stops Continuous, Max. Cutting Depth @ 0 Deg. 3 1/2 in, Max. Cutting Depth @ 45 Deg. 2 1/2 in, Table Saw Type Portable, Stand Type Folding, Max. Cut Width Right of Blade 25 1/2 in, Max. Cut Width Left of Blade 14 in, Table Height 32 in, Table Width 24 in, Table Length 25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.