Zoro Homepage

Table Saw, 10 in Dia, 5000 RPM

  • Mfr # SPT99-11

  • Zoro # G615854729


product price: $916.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Voltage
120 V AC
Power Source
Corded
Arbor Size
5/8 in
Tool Weight
52.9 lb
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT99-11
Zoro #
G615854729
UPC #
039725042798
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Size
5/8 in
Cord Length
6 ft
Overall Length
18 in
Cutting Width Left of Blade - Maximum
16 1/2 in
Blade Diameter
10 in
Cutting Depth at 0 Degrees - Maximum
3 5/8 in
Cutting Width Right of Blade - Maximum
25 in
Cutting Depth at 45 Degrees - Maximum
2 5/16 in

Details

Voltage
120 V AC
Power Source
Corded
Tool Weight
52.9 lb
Features
Handles Delivers Unsurpassed Mobility Over Stairs and Rough Job-Site Surfaces While Helping Load the Saw into Your Truck with Ease, Precision Rack and Pinion Fence System Makes Fence Adjustments Quickly and Smoothly for Accurate Cuts, Rugged Rolling Stand with 16 in Wheels and Easy-Load
Current
15 A
Includes
24-Tooth SKILSAW Carbide Tipped Blade, Dust Elbow, Insert Plate, Miter Gauge, Push Stick, Rip Fence, Smart Guard System Including Anti-Kick Back Device, SPT99 10 in Heavy Duty Worm Drive Table Saw with Stand, Wrench
Item
Table Saw
Includes Dust Management
Dust Management Included
Bevel Angle - Maximum
47 Degrees
Stand Type
Rolling
Table Saw Type
Portable
Frequency
60 Hz
Arbor Shape
Round
Bevel Tilt Direction
Right
Bevel Angle - Minimum
-1 Degrees
Blade Speed - Maximum
5,000 RPM

Description

Table Saw, Power Source Corded, Current 15 A, Horsepower Not Applicable, Arbor Size 5/8 in, Arbor Shape Round, Table Saw Type Portable, Stand Type Rolling, Overall Length 18 in, Tool Weight 52.9 lb, Voltage 120 V AC, Frequency 60 Hz, Phase Not Applicable, Cord Length 6 ft, Includes 24-Tooth SKILSAW Carbide Tipped Blade, Dust Elbow, Insert Plate, Miter Gauge, Push Stick, Rip Fence, Smart Guard System Including Anti-Kick Back Device, SPT99 10 in Heavy Duty Worm Drive Table Saw with Stand, Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.