Zoro Homepage

Table Saw, 8.25 in Dia, 5000 RPM

  • Mfr # TS6308-00

  • Zoro # G415854738


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Width
21 1/2 in
Current
15 A
Voltage
120 V AC
Power Source
Corded
Tool Weight
39.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS6308-00
Zoro #
G415854738
UPC #
195532201183
Country of Origin
Thailand

Dimensions

Overall Width
21 1/2 in
Cord Length
6 ft
Arbor Size
5/8 in
Cutting Width Left of Blade - Maximum
12 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Blade Diameter
8 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Table Length
18 in
Cutting Width Right of Blade - Maximum
30 1/2 in
Table Width
21 1/2 in

Description

Table Saw, Power Source Corded, Current 15 A, Horsepower Not Applicable, Arbor Size 5/8 in, Arbor Shape Round, Table Saw Type Portable, Stand Type Folding, Table Width 21 1/2 in, Table Length 18 in, Overall Width 21 1/2 in, Tool Weight 39.5 lb, Voltage 120 V AC, Frequency 60 Hz, Phase Not Applicable, Cord Length 6 ft, Includes (2) Blade Change Wrenches, Anti-Kickback Pawls, Fence, Miter Gauge, Modular Guard System, Push Stick, TS6308-00 Compact Table Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.