Zoro Homepage

Table Saw, 8.25 in Dia, 5300 RPM

  • Mfr # SPT99T-01

  • Zoro # G915854702


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Current
15 A
Tool Weight
44 lb
Arbor Size
5/8 in
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT99T-01
Zoro #
G915854702
UPC #
039725000088
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Size
5/8 in
Cord Length
6 ft
Overall Height
13 in
Overall Width
23 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in
Blade Diameter
8 1/4 in
Cutting Width Left of Blade - Maximum
12 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Cutting Width Right of Blade - Maximum
25 in

Details

Power Source
Corded
Current
15 A
Tool Weight
44 lb
Voltage
120 V AC
Features
All-Metal Construction Delivers Legendary Durability, Built-In Cord Wrap Keeps it Neat and On-Tool Accessories Storage Keeps You Productive, Compatible with SPT5003-FS Skil Folding Stand (Sold Separately), Legendary Worm Drive Gearing Offers Maximum Torque for Ripping Applications, Light Weight and Compact Footprint Make it Easy to Move Around the Jobsite, Longer, Patented Dual-Field(TM) Motor Runs Cooler so it can Work Harder, Precision Rack and Pinion System Makes Fence Adjustments Quickly and Smoothly for Accurate Cuts
Includes
24-Tooth SKILSAW Carbide Blade, Insert Plate, Miter Gauge, Push Stick, Rack and Pinion Fence, Smart Guard System Including Anti-Kick Back Device, SPT99T 8 1/4 in Skilsaw Portable Worm Drive Table Saw, Wrench
Item
Table Saw
Bevel Angle - Minimum
-1 Degrees
Frequency
60 Hz
Stand Type
Folding
Bevel Tilt Direction
Right
Bevel Angle - Maximum
46.5 Degrees
Blade Speed - Maximum
5,300 RPM
Table Saw Type
Portable
Arbor Shape
Round

Description

Table Saw, Power Source Corded, Current 15 A, Horsepower Not Applicable, Arbor Size 5/8 in, Arbor Shape Round, Table Saw Type Portable, Stand Type Folding, Overall Height 13 in, Overall Width 23 1/2 in, Tool Weight 44 lb, Voltage 120 V AC, Frequency 60 Hz, Phase Not Applicable, Cord Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.