Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94905
Zoro #
G3579856
UPC #
-
Country of Origin
China
Dimensions
Length
149mm
Details
For Use With Saw Type
Jig Saws
Item
Jig Saw Blade Set
Primary Saw Application
General Purpose
Material
Aluminum and Plastic
Teeth per Inch
6, 8, 10, 12, 18
Shank Type
U
Number of Cutting Edges
1
Includes
(5) Wood Blades
Application
Description
Jig Saw Blade Set, Teeth per Inch 6, 8, 10, 12, 18, For Use With Saw Type Jig Saws, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.