Zoro Homepage

Skil 2004134 12V PWRCore 12 4 Ah Lithium-Ion Battery Pack

  • Mfr # 2004134

  • Zoro # G704108238


product price: $68.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004134
Zoro #
G704108238
UPC #
039725997371
Country of Origin
China

Description

PWRCore batteries contain an innovative temperature management system that results in both longer run time and extended battery life.

Features
  • 12V PWRCore 12 4 Ah Lithium-Ion Battery Pack
  • Voltage: 12V
  • Amp Hours: 4 Ah
  • Battery Type: Lithium-Ion
  • Minimum Operating Temperature: 104 deg. F
  • Charging indicator light
  • Plug in to the battery's USB port wherever, whenever with PWRAssist mobile charging
  • Green LEDs show charge status with after-glow
  • Pair with any Skil PWRCore 12 product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.