Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skil 5080-01 7.25 in. Circular Saw 13 amp 2.3 HP

  • Mfr # 2495091

  • Zoro # G003978211


product price: $78.70
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2495091
Zoro #
G003978211
UPC #
39725041142
Country of Origin
China

Description

This Circular Saw is a great entry-level saw for the home workshop. An adjustable bevel up to 51 degrees, with positive stop at 45 degrees, lets you make a wider variety of cuts.

Features
  • 13 Amp motor for more power and performance than the Skil 5380
  • 15% weight reduction vs. Skil 5380, reduces user fatigue
  • 51° bevel with positive stop at 45° for greater cut capacity that Skil 5380
  • Improved dust blower keeps line of cut free of sawdust
  • Spindle lock to assist in easy blade changes
  • On-tool wrench storage for quick blade changes
  • 2-point line of sights for cutting straight lines with ease
  • Safety lock/guarded trigger minimizes accidental start
  • Anti-snag lower guard reduces snags when making narrow cut-offs
  • Rear lever depth adjustment quick assure desired depth cut
  • Amperage: 13
  • Arbor Size: 5/8"
  • Bevel: 51°
  • Bevel Stops: 45°
  • Blade Diameter: 7
  • Blade Size: 7-1/4"
  • Certifications: cULus
  • Cliplister ID Request Key: 5080-01
  • Cord Length: 6'
  • Cut Material: Wood
  • Depth of Cut at 45 Deg. : 1-15/16"
  • Depth of Cut at 90 Deg. : 2-7/16"
  • Foot Material: Steel
  • Gear Housing Material: Resin
  • Height: 6.375"
  • Width: 8.75"
  • Hertz: 60
  • Length: 10.75"
  • Max. Motor HP: 2.3
  • Motor Gearing: Spur
Specifications
  • Dimension: 8.25" H x 13" W x 9.5" L
  • Weight: 9.47 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.