Zoro Homepage

Skil 94100 9 in. 4-5 TPI Ugly Reciprocal Saw Blade

  • Mfr # 117793

  • Zoro # G503999464


product price: $18.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117793
Zoro #
G503999464
UPC #
-
Country of Origin
China

Description

Features
  • 9 in. 4-5 TPI Ugly Reciprocal Saw Blade
  • Very Fast, Smooth Cutting In Wood, Pressure Treated Lumber
  • Wet Wood & Composition Board
  • Cuts On Both The Forward & Reverse Strokes
  • Fits Any Reciprocating Saw.
  • Dimension - 11.81 x 0.7 x 0.13 in.
  • Item weight - 0.08 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.