Zoro Homepage

Accessory CPU Stand for ATX Case Plastic Black Adjustable Retail

  • Mfr # SK167711

  • Zoro # G204030299


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK167711
Zoro #
G204030299
UPC #
654204942163
Country of Origin
United States

Description

For easy cleaning and access to cables and ports.
  • Adjustable Width from 6" to 10".
  • Color: Black.
  • Perfect for all ATX Mid and Full Size Tower Systems.
  • Hardware Requirement: ATX Mid Tower or Full Tower System.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.