Zoro Homepage

Black Display port Adapter - 7.9 in.

  • Mfr # SK530047

  • Zoro # G415824007


product price: $29.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK530047
Zoro #
G415824007
UPC #
723902084441
Country of Origin
China

Description

Specification -Adapter Type - Display Port/DVI. -Connector on First End - 1 x Display Port Male Digital Audio/Video. -Connector on Second End - 1 x 29 - pin DVI - I Dual - Link Female Video. -Color - Black -Dimension - 305 x 195 x 5 in. -Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.