Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Mini Display Port - 7.87 in.

  • Mfr # SK689698

  • Zoro # G515812669


product price: $29.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK689698
Zoro #
G515812669
UPC #
723902084649
Country of Origin
China

Description

Specifications -Cable Type - Mini Display Port./HDMI. -Cable Length - 7.87 in. -Connector on First End - Mini Display Port. Male Digital Audio/Video. -Connector on Second End - HDMI Female Digital Audio/Video. -Device Supported - Audio/Video Device Notebook Monitor Projector. -Color - Black. -Dimensions - 235 x 160 x 5 -Item Weight - 0.5 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.