Zoro Homepage

Desktex PVC Anti-Slip Rectangular Lap Top Mat; Pack of 2

  • Mfr # SK292530

  • Zoro # G504089881


product price: $56.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK292530
Zoro #
G504089881
UPC #
661541080069
Country of Origin
China

Description

Features
  • The Anti-Static additive provides static protection that attract dust away from sensitive electronic equipment.
  • Designed to fit into most laptop travel cases for use on the move.
  • Attractive embossed top surface.
  • 's unique PVC formulation makes our vinyl mats the clearest and most durable on the market.
  • Heat resistant up to 40°C.
  • Contains up to 25% recycled material and 100% recyclable.
  • Manufactured using up to 30% renewable energy.
  • Pack of 2
  • Size - 12 x 18 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.